Shop All PVC Tubing
Heidolph
Hydrocarbon Tubing, 1.7mm dia., 3.28 ft.
Mfr # 036304210
Zoro # G0252668
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1.7 mm
- Outside Dia. 4.9 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304210
- Zoro # G0252668
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 1.7 mm |
Outside Dia. | 4.9 mm |
Tube Length | 3 ft |
Inside Diameter | 1.7 mm |
Overall Length | 3 ft |
Outside Diameter | 4.9 mm |
Description
Tubing, Application Fuels, Lubricant, Color Yellow, Inside Diameter 1.7 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 75 Degrees C, Outside Diameter 4.9 mm, Overall Length 3 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards GLP, Wall Thickness 1.6 mm, Clarity Semi-Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 5/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-10WP)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G022)
- RHEEM IKONIC 180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater Grey (RTGH-SR10I)
- BOB Float Ball, 1/4"-20 Thread Sz, 6" dia., 6"L (PF6)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3182)
- TYGON Tubing, 1/4 I.D., 100 ft., Clear, Flexible (ACF02019)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1832)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- HYDROMAXX 2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK200025)
- TYGON Tubing, 1/2 I.D., 10 ft., Clear, Flexible (ACF06036)
- CIRCO Snap Cross Fits 1 in. PVC Tubing (263)
- Heidolph PVC Tubing