Shop All Lab Mixing Accessories
Heidolph
Holding Device
Mfr # 036306060
Zoro # G0253620
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 036110520, 036110550, 036110580, 036110582, 036110592
- Features Designed for Safe Fixation On Lab Frames to Gain Extra Lab Space
- Accessory Type Holding Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036306060
- Zoro # G0253620
- Country of Origin Germany
- Category Lab Mixing Accessories
Details
Item | Holding Device |
For Use With | 036110520, 036110550, 036110580, 036110582, 036110592 |
Features | Designed for Safe Fixation On Lab Frames to Gain Extra Lab Space |
Accessory Type | Holding Device |
Description
Holding Device, For Use With Mfr. No. 036110520, 036110550, 036110582, 036110580, 036110592, Features Designed for Safe Fixation On Lab Frames to Gain Extra Lab Space
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN PolyVENT 16, inlet 1/4 to 3/8 in., PK 10 (6713-1650)
- MENDA Dispensing Bottle, 4 oz., Automatic (35505)
- HYDRION Test Strips, Detects pH, 4.7 to 6.3 Range (BR-64)
- TRIPLETT Pocket PH/EC/TDS/Salinity Pen (WQ120)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- FLOTOOL Funnel Mlti-Task 5In1 (10710)
- ZORO SELECT Funnel, 1892mL, Stainless Steel (84780)
- CAFRAMO Pitched Blade Propellor (A165)
- GENIE Large Ampule Tube Attachment (SI-0511)
- Heidolph Lab Mixing Accessories