Shop All Lab Mixing Accessories
Heidolph
Half-Moon Impeller, Half-Moon HR 18
Mfr # 036300460
Zoro # G0182327
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With Overhead Stirrer Half-moon HR 18
- Shaft Dia. 8 mm
- Blade Dia. 3 in
- Shaft Length 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300460
- Zoro # G0182327
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Blade Dia. | 3 in |
Shaft Length | 13 3/4 in |
Manufacturers Warranty Length | 3 yr |
Blade Diameter | 3 in |
Shaft Diameter | 1/4 in |
Details
Item | Overhead Stirrer Impeller |
Material | PTFE |
For Use With | Overhead Stirrer Half-moon HR 18 |
AccessoryType | Half-Moon Impeller |
Shaft Material | Stainless Steel |
Maximum Speed | 800 RPM |
Number of Blades | 1 |
Blade Material | PTFE |
Blade Shape | Half Moon |
Product Type | Overhead Stirrer Impeller |
Description
Half-Moon Impeller, For Use With Overhead Stirrer Half-moon HR 18, Shaft Dia. 8mm, Shaft Length 350mm, Material PTFE, Blade Dia. 3 In., Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Sampler, 250mL, 42 In, PK12 (5665S)
- DETECTAMET Metal Detectable Scraper, 8.85", White, PK5 (523-S091-T103-P06)
- SPARTAN CHEMICAL CO. HR Quat Check QC 100 Test Strips (994900)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Polypropylene (9AE09)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- CAFRAMO Anchor Paddle, Use w BDC1850, BDC3030 (U044SW)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- SCILOGEX SCILOGEX OS20-S Overhead LED Digital Stirrer 84010201, 20L Capacity, 100-220V, 50/60Hz, 50-2200 RPM (840102019999)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- Heidolph Lab Mixing & Blending