Shop All Laboratory Evaporators
Heidolph
Guard Hood
Mfr # 036305040
Zoro # G0253961
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heidolph Rotary Evaporators
- Dimensions 6 in x 8 in x 8 in
- Features Strong and Transparent Guard Hood to Protect You From Implosions
- Accessory Type Guard Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036305040
- Zoro # G0253961
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Dimensions | 6 in x 8 in x 8 in |
Details
For Use With | Heidolph Rotary Evaporators |
Item | Guard Hood |
Features | Strong and Transparent Guard Hood to Protect You From Implosions |
Accessory Type | Guard Hood |
Description
Guard Hood, For Use With Heidolph Rotary Evaporators, Dimensions 6 In. x 8 In. x 8 In., Features Strong and Transparent Guard Hood to Protect You From Implosions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- AQUAPHOENIX SCIENTIFIC Modular Kit, Food Sanitation (TK9500-Z)
- SPER SCIENTIFIC Deionized Water - 3 Pack, 3PK (860011)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- CAMCO Rv Plumbing Vent Kit (40033)
- GLAS-COL Gas Evaporator (109A 11-80965)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- GLAS-COL Gas Evaporator (109A 11-80485)
- Heidolph Laboratory Evaporators