Shop All Pump Parts
Heidolph
Foot Pedal, PTFE
Mfr # 036303550
Zoro # G0253325
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Material of Construction PTFE
- For Use With Mfr. No. PD 5101, PD 5106, PD 5201, PD 5206
- Special Features For Hands Free Start and Stop
- Accessory Type Foot Pedal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303550
- Zoro # G0253325
- Country of Origin Germany
- Category Pump Parts
Dimensions
Details
Item | Foot-Pedal |
Material | PTFE |
Material of Construction | PTFE |
For Use With | Mfr. No. PD 5101, PD 5106, PD 5201, PD 5206 |
Special Features | For Hands Free Start and Stop |
Accessory Type | Foot Pedal |
Compatible with Manufacturer Model Number | PD 5101, PD 5106, PD 5201, PD 5206 |
Compatible with Series | Hei-FLOW Expert 600, Hei-FLOW Ultimate 120, Hei-FLOW Ultimate 600, Heiflow Expert 120 |
Compatible with Pump Type | Peristaltic Chemical Metering Pump |
Product Type | Foot-Pedal |
Compatible with Brand | Heidolph |
Compatible with Manufacturer Part Number | PD 5101, PD 5106, PD 5201, PD 5206 |
Compatible Manufacturer Part Number | PD 5101, PD 5106, PD 5201, PD 5206 |
Compatible with Manufacturer Model Number [NEW] | PD 5101, PD 5106, PD 5201, PD 5206 |
Compatible Manufacturer Model Number | PD 5101, PD 5106, PD 5201, PD 5206 |
For Use with Mfr. Model Number | PD 5101, PD 5106, PD 5201, PD 5206 |
For Use With Mfr. Model Number | PD 5101, PD 5106, PD 5201, PD 5206 |
Description
Foot-Pedal, Compatible with Grainger Part Number 36RN58, 36RN59, 36RN60, 36RN61, Compatible with Manufacturer Model Number PD 5101, PD 5106, PD 5201, PD 5206, Includes Not Applicable, Material PTFE, Product Type Foot-Pedal, Tubing Connection Size Not Applicable, Compatible with Series Hei-FLOW Expert 600, Hei-FLOW Ultimate 120, Hei-FLOW Ultimate 600, Heiflow Expert 120, Compatible with Brand Heidolph, Compatible with Pump Type Peristaltic Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7725)
- TACO Seal Kit 110B (110-275RP)
- DAYTON Solvent Kit (PPKITSOLRBP3VG)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR700VN)
- DAYTON Carbon Brush Kit (PP3856G)
- BELL & GOSSETT Power Pack, 3/4 HP, 1725 rpm, 115/230V (111047)
- ARO Pump Repair Kit (637161-EB-C)
- KECKLEY Suction Diffuser, Flanged, 8"x6" (PSD-800X600)
- DAYTON Bearing (PPR0ZN000G)
- LITTLE GIANT PUMP Tank, Use With 2P350, 2P351, 4RL07 (154401)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- Heidolph Pump Parts