Shop All PVC Tubing
Heidolph
Food Tubing, 6.3mm I.D., 3.28 ft., 7 psi
Mfr # 036304320
Zoro # G0252555
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6.3 mm
- Outside Dia. 9.5 mm
- Wall Thickness 1.6 mm
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304320
- Zoro # G0252555
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 6.3 mm |
Outside Dia. | 9.5 mm |
Tube Length | 3 ft |
Outside Diameter | 9.5 mm |
Inside Diameter | 6.4 mm |
Overall Length | 3 ft |
Description
Tubing, Color Clear, Inside Diameter 6.4 mm, Material Thermoplastic, Material Trade Name Tygon, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 71 Degrees C, Outside Diameter 9.5 mm, Overall Length 3 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Standards FDA 21 CFR 177.2600, GLP, USP Class VI, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- ROTHENBERGER Tube Cutter, Pipeslice 3, 3/4" (88808)
- ARMACELL 3" x 6 ft. Pipe Insulation, 3/4" Wall (DGS30034)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 3" (300DA-90AL)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- TRIDENT HOSE PVC Red Transparent Cover<BR>5/8" x 50Ft (166-0586)
- PROFESSIONAL PLASTICS Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each] (TTYF4040A.625X.875X50FT)
- KURIYAMA Tubing, Clear, Shore A 73, 10mm I.D. (K3150-MM10X25)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 3/16" ID x 1/4" OD x 100' (PVC316-14ANA)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- Heidolph PVC Tubing