Shop All PVC Tubing
Heidolph
Food Tubing, 6.3mm I.D., 3.28 ft., 11 psi
Mfr # 036304340
Zoro # G0252537
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6.3 mm
- Outside Dia. 11.3 mm
- Wall Thickness 2.5 mm
- Max. Pressure 11 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304340
- Zoro # G0252537
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 6.3 mm |
Outside Dia. | 11.3 mm |
Tube Length | 3 ft |
Outside Diameter | 11.3 mm |
Overall Length | 3 ft |
Inside Diameter | 6.4 mm |
Description
Tubing, Color Clear, Inside Diameter 6.4 mm, Material Thermoplastic, Material Trade Name Tygon, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 71 Degrees C, Outside Diameter 11.3 mm, Overall Length 3 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Standards FDA 21 CFR 177.2600, GLP, USP Class VI, Wall Thickness 2.5 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Split-Ring Hanger, 1.625"H, Malleable Iron (560018806)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-5HDPE)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- ZORO SELECT Neoprene Tubing, 1/4 in ID, 100 Ft (1506-250500-100)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X25)
- TYGON Tubing, 3mm I.D., 49 ft., Clear, Flexible (ACF1S1517)
- HYDROMAXX 1"x25Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100025)
- ZORO SELECT Tubing, 5/16 in OD, 175 PSI, 100 Ft, Red (806FJ4)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 3/8" ID x .594" OD x 100' (PVCBH38-594ANA)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K7300-08X100)
- Heidolph PVC Tubing