Shop All PVC Tubing
Heidolph
Food Tubing, 1.7mm I.D., 3.28 ft., 10 psi
Mfr # 036304290
Zoro # G0252589
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1.7 mm
- Outside Dia. 4.9 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304290
- Zoro # G0252589
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 1.7 mm |
Outside Dia. | 4.9 mm |
Tube Length | 3 ft |
Inside Diameter | 1.7 mm |
Outside Diameter | 4.9 mm |
Overall Length | 3 ft |
Description
Tubing, Application High Fat Content Products, Color Clear, Inside Diameter 1.7 mm, Material Thermoplastic, Material Trade Name Tygon, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 71 Degrees C, Outside Diameter 4.9 mm, Overall Length 3 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Standards FDA 21 CFR 177.2600, GLP, USP Class VI, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015)
- LASCO FITTINGS Riser Extender, 3/4 in, Schedule 40 (434007)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-CP)
- UDP UDP T10 Series T10004004/7002P Tubing, 100 ft L, Clear (T10004004/7002P)
- KURIYAMA Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible (K010-2024)
- HYDROMAXX 1-1/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK114050)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-104)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1112)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X25)
- Heidolph Tubing