Shop All Lab Mixing Accessories
Heidolph
Flexible Shaft, For Overhead Stirrer
Mfr # 036300600
Zoro # G0182169
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE/Stainless Steel
- For Use With Overhead Stirrer
- Includes Chuck
- Manufacturers Warranty Length 3 yr
- AccessoryType Flexible Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300600
- Zoro # G0182169
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Material | PTFE/Stainless Steel |
Item | Overhead Stirrer Shaft |
For Use With | Overhead Stirrer |
Includes | Chuck |
AccessoryType | Flexible Shaft |
Shaft Material | PTFE, Stainless Steel |
Number of Blades | 1 |
Product Type | Overhead Stirrer Shaft |
Description
Flexible Shaft, For Use With Overhead Stirrer, Material PTFE/Stainless Steel, Includes Chuck, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- PURITAN Puritan PURSWAB COTTON DOUBLE -E, PK 1250 (872-PC DBL)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- FLOTOOL Funnel Mlti-Task 5In1 (10710)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- FLOTOOL FUNNEL RESIN RED 12.5"" (10705)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- Heidolph Lab Mixing Accessories