Shop All Lab Mixing Accessories
Heidolph
Flex-Coupling, For 10mm Chuck
Mfr # 036300585
Zoro # G0182196
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With 10mm Chuck
- Shaft Dia. 10 mm
- Manufacturers Warranty Length 3 yr
- AccessoryType Flex-Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300585
- Zoro # G0182196
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Manufacturers Warranty Length | 3 yr |
Details
Material | PTFE |
Item | Flexible Coupling |
For Use With | 10mm Chuck |
AccessoryType | Flex-Coupling |
Product Type | Flexible Coupling |
Description
Flexible Coupling, For Use With 10mm Chuck, Shaft Dia. 10 mm, Material PTFE, Includes Not Applicable, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 5mL, PK12 (5YHZ3)
- UNITED SCIENTIFIC Laser Diffraction Kit (LDFKIT)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- GENIE Large Ampule Tube Attachment (SI-0511)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- ZORO SELECT Separatory Funnel, 250mL (H14811-0000)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- Heidolph Lab Mixing & Blending