Shop All Pump Parts
Heidolph
Fitting for Extension, PTFE, 7/64 in. Conn
Mfr # 036304360
Zoro # G0252519
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Material of Construction PTFE
- For Use With 036150470, 036150480, Mfr. No. 036150460
- Tubing Connection (In.) 7/64 in
- Special Features For Tubing 0.2 to 2.8mm dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304360
- Zoro # G0252519
- Country of Origin Germany
- Category Pump Parts
Dimensions
Connection Size | 1/8 in |
Overall Diameter | 2 13/16 mm |
Details
Item | Fitting |
Material | PTFE |
Material of Construction | PTFE |
For Use With | 036150470, 036150480, Mfr. No. 036150460 |
Tubing Connection (In.) | 7/64 in |
Special Features | For Tubing 0.2 to 2.8mm dia |
Accessory Type | Fitting for Extension |
Tubing Material | PTFE |
Compatible with Manufacturer Model Number | 036150460, 036150470, 036150480 |
Product Type | Fitting |
Compatible with Pump Type | Peristaltic Chemical Metering Pump |
Compatible with Brand | Heidolph |
Compatible with Manufacturer Part Number | 036150460, 036150470, 036150480 |
Compatible Manufacturer Part Number | 036150460, 036150470, 036150480 |
Compatible with Manufacturer Model Number [NEW] | 036150460, 036150470, 036150480 |
Compatible Manufacturer Model Number | 036150460, 036150470, 036150480 |
For Use with Mfr. Model Number | 036150460, 036150470, 036150480 |
For Use With Mfr. Model Number | 036150460, 036150470, 036150480 |
Description
Fitting, Compatible with Brand Heidolph, Compatible with Grainger Part Number 36RN82, 36RN83, 36RN84, Compatible with Manufacturer Model Number 036150460, 036150470, 036150480, Connection Size 1/8 in, Connection Type Not Applicable, Includes Not Applicable, Material PTFE, Overall Diameter 2 13/16 mm, Overall Length Not Applicable, Pressure (Maximum) Not Applicable, Product Type Fitting, Compatible with Pump Type Peristaltic Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN LC-RS - Roof Sump Receiver (LC-RS)
- ZEELINE $ROTARY PUMP PLASTIC (NS1014)
- ARO Diaphragm Pump, 66605J-333 (66605J-333)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0712A071)
- ARO Svc Kit, 4In Hyd Mtr, 637450 (637450)
- STENNER Motor Service Kit 120V/60Hz (MSK120)
- SPX Wing Nut 60/130 Waukesha & Ampco (105852+)
- GRUNDFOS Pump Repair Kits- Kit, Terminal box cpl, 3-ph, MG71-80, MG Motor. (96279724)
- PULSAFEEDER Bleed Valve Kit (J30515)
- ZOELLER AGM Battery, For Use With 2RXT7 (10-2362)
- MILTON ROY Routine Preventive Maintenance Kit Pump Parts and Accessory (RPM0011025)
- Heidolph Pump Parts