Shop All Pump Parts
Heidolph
Fitting for Extension, PTFE, 1/32 in. Conn
Mfr # 036304370
Zoro # G0252500
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Material of Construction PTFE
- For Use With 036150470, 036150480, Mfr. No. 036150460
- Tubing Connection (In.) 1/32 in
- Special Features For Tubing 0.2 to 2.8mm dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304370
- Zoro # G0252500
- Country of Origin Germany
- Category Pump Parts
Dimensions
Connection Size | 1/16 in |
Overall Diameter | 2 13/16 mm |
Details
Item | Fitting |
Material | PTFE |
Material of Construction | PTFE |
For Use With | 036150470, 036150480, Mfr. No. 036150460 |
Tubing Connection (In.) | 1/32 in |
Special Features | For Tubing 0.2 to 2.8mm dia |
Accessory Type | Fitting for Extension |
Tubing Material | PTFE |
Product Type | Fitting |
Compatible with Manufacturer Model Number | 036150460, 036150470, 036150480 |
Compatible with Brand | Heidolph |
Compatible with Pump Type | Peristaltic Chemical Metering Pump |
Compatible with Manufacturer Part Number | 036150460, 036150470, 036150480 |
Compatible Manufacturer Part Number | 036150460, 036150470, 036150480 |
Compatible with Manufacturer Model Number [NEW] | 036150460, 036150470, 036150480 |
Compatible Manufacturer Model Number | 036150460, 036150470, 036150480 |
For Use with Mfr. Model Number | 036150460, 036150470, 036150480 |
For Use With Mfr. Model Number | 036150460, 036150470, 036150480 |
Description
Fitting, Compatible with Brand Heidolph, Compatible with Grainger Part Number 36RN82, 36RN83, 36RN84, Compatible with Manufacturer Model Number 036150460, 036150470, 036150480, Connection Size 1/16 in, Connection Type Not Applicable, Includes Not Applicable, Material PTFE, Overall Diameter 2 13/16 mm, Overall Length Not Applicable, Pressure (Maximum) Not Applicable, Product Type Fitting, Compatible with Pump Type Peristaltic Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- DWYER INSTRUMENTS Flowmeter Range 10-100 Scfh (VFA-8-SSV)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/40 hp, Single Phase, 12.2 ft Max Head, 1/4 in Intake and Discharge (527003)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH4TA-PTC1-G19)
- ALFA LAVAL Seal Ring Pr25 (R25-1.5-80-2A)
- BELL & GOSSETT 185332Lf Lead Free Bearing (185332LF)
- ARO Replacement Seat, Polypropylene (97171-1)
- DAYTON Diaphragm 10/15t (770933)
- FILL-RITE Vane Pack Kit (KIT700VP)
- ALFA LAVAL Casing Gasket Epdm Lkh10 (9611992137)
- LEGEND VALVE 1/8" T-90 ANGLE STEAM AIR VENT (110-321)
- Heidolph Pump Parts