Shop All Lab Mixing Accessories
Heidolph
Erlenmeyer Flask Attachment, 50ml
Mfr # 036303270
Zoro # G0182038
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Duomax 1030, Polymax 1040, Promax 1020 50ml, Unimax 1010
- Manufacturers Warranty Length 3 yr
- Overall Length 11 3/8 ft
- Overall Width 10 1/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303270
- Zoro # G0182038
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 11 3/8 ft |
Overall Width | 10 1/4 ft |
Details
Material | PTFE, Stainless Steel |
Item | Erlenmeyer Flask Attachment |
For Use With | Duomax 1030, Polymax 1040, Promax 1020 50ml, Unimax 1010 |
AccessoryType | Erlenmeyer Flask Attachment |
Hold Capacity | (14) 50 mL Flasks |
Product Type | Erlenmeyer Attachment |
Description
Erlenmeyer Flask Attachment, For Use With Unimax 1010, Duomax 1030, Polymax 1040, Promax 1020 50ml, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Freezer Box, Cardboard, 3inL x 3inW (R3025A)
- VIEWTAINER 3 in. W X 5 in. H Slit Top Container Plastic Blue (CC27505)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- BRANSON Open End Wrench (201-118-010)
- CAFRAMO Turbine Propellor Blade (A553)
- CAFRAMO Dispersion Blade (A164)
- CAFRAMO Shaft (A712)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- Heidolph Lab Mixing Accessories