Shop All Lab Mixing Accessories
Heidolph
Erlenmeyer Flask Attachment, 25ml
Mfr # 036303260
Zoro # G0182047
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Duomax 1030, Polymax 1040, Promax 1020 25ml, Unimax 1010
- Manufacturers Warranty Length 3 yr
- Overall Width 10 1/4 ft
- Overall Length 11 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303260
- Zoro # G0182047
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Width | 10 1/4 ft |
Overall Length | 11 3/8 ft |
Details
Item | Erlenmeyer Flask Attachment |
Material | PTFE, Stainless Steel |
For Use With | Duomax 1030, Polymax 1040, Promax 1020 25ml, Unimax 1010 |
AccessoryType | Erlenmeyer Flask Attachment |
Hold Capacity | (22) 25 mL Flasks |
Product Type | Erlenmeyer Attachment |
Description
Erlenmeyer Flask Attachment, For Use With Unimax 1010, Duomax 1030, Polymax 1040, Promax 1020 25ml, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- DIGI-SENSE Traceable Pen-Style Digital Thermometer (90225-15)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 14/20. (A521420)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK6)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Funnel, Buchner, 200mL, Porcelain (CG-1888-03)
- CAFRAMO Lab Stand, Compact (A210)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- Heidolph Lab Mixing & Blending