Shop All Lab Mixing Accessories
Heidolph
Erlenmeyer Flask Attachment, 100ml
Mfr # 036303280
Zoro # G0182029
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Duomax 1030, Polymax 1040, Promax 1020 100ml, Unimax 1010
- Manufacturers Warranty Length 3 yr
- Overall Width 10 1/4 ft
- Overall Length 11 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303280
- Zoro # G0182029
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Width | 10 1/4 ft |
Overall Length | 11 3/8 ft |
Details
Material | PTFE, Stainless Steel |
Item | Erlenmeyer Flask Attachment |
For Use With | Duomax 1030, Polymax 1040, Promax 1020 100ml, Unimax 1010 |
AccessoryType | Erlenmeyer Flask Attachment |
Product Type | Erlenmeyer Attachment |
Hold Capacity | (9) 100 mL Flasks |
Description
Erlenmeyer Flask Attachment, For Use With Unimax 1010, Duomax 1030, Polymax 1040, Promax 1020 100ml, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Polypropylene Drum and Carboy Funnels, T (H14712-0350)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- UNITED SCIENTIFIC Deluxe Burette Clamp, Single (CLBURDS)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR240)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- CAFRAMO Turbine Propellor Blade (A553)
- CAFRAMO Anchor Paddle (U510)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- Heidolph Lab Mixing & Blending