Shop All Lab Mixing Accessories
Heidolph
Concave Block, 1L
Mfr # 036110450
Zoro # G0253648
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 036110520, 036110550, 036110580, 036110582, 036110592
- Dimensions 1L
- Accessory Type Concave Block
- Product Type Concave Block Adapter
- Compatible Product Type 1L Round-Bottom Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036110450
- Zoro # G0253648
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Dimensions | 1L |
Details
Item | Concave Block |
For Use With | 036110520, 036110550, 036110580, 036110582, 036110592 |
Accessory Type | Concave Block |
Product Type | Concave Block Adapter |
Compatible Product Type | 1L Round-Bottom Flasks |
Description
Concave Block, For Use With Mfr. No. 036110520, 036110550, 036110582, 036110580, 036110592, Dimensions 1L, Features Designed for 1L Round-Bottom Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent, Tablet, PK50 (YPM193)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- CAFRAMO Anchor Paddle (U044)
- UNITED SCIENTIFIC Magnetic Stir Bar, Cross-Shaped, 42 x 42 (MXB42)
- BRANSON Replacement Flat Tip (101-148-013)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- Heidolph Lab Mixing Accessories