Shop All Lab Mixing Accessories
Heidolph
Clamp, For Overhead Stirrer Stand
Mfr # 036300550
Zoro # G0182220
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Overhead Stirrer Stand
- Shaft Dia. 13 to 32mm
- Manufacturers Warranty Length 3 yr
- AccessoryType Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300550
- Zoro # G0182220
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 13 to 32mm |
Manufacturers Warranty Length | 3 yr |
Clamp Diameter | 1 1/4 in |
Details
Item | Clamp |
Material | Stainless Steel |
For Use With | Overhead Stirrer Stand |
AccessoryType | Clamp |
Product Type | Overhead Stirrer Clamp |
Clamp Material | Stainless Steel |
Base Material | Stainless Steel |
Compatible Product Type | Telescope Stand |
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Canon SLR/DSLR Camera Adapter for Microscopes (CA-CAN-SLR)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 38081 Cs - 12 Handy Mask Disp. (USC-38081)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- BUYERS PRODUCTS B1310 2 Inch Tubular Shaft Assembly 48 Inch (B9553SF)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- ZORO SELECT Buchner Funnel, 875, mL (H14604-0000)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- Heidolph Lab Mixing & Blending