Shop All Chemical Metering Pumps
Heidolph
Chemical Metering Pump Set, 5.77 gph
Mfr # 036150130
Zoro # G0253480
product price: $3,027.99
/ea
Free Shipping & Returns
$3,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 138.48 gpd
- Voltage 115
- Max. Pressure - Pumps 29 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150130
- Zoro # G0253480
- Country of Origin Germany
- Category Chemical Metering Pumps
Dimensions
Width | 6 17/32 in |
Length | 10 5/64 in |
Height | 8 55/64 in |
Overall Width | 6.5 in |
Overall Height | 8.9 in |
Overall Length | 10.1 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flat Washer, 3/8, PK4 (PP60280AG)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-5-B)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN5)
- FLOTEC Thermoplastic Sprinkler Pump 1 HP (FP5162-08)
- HEIDOLPH Chemical Metering Pump, 12.89 gph (036150050)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-PTC3-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LBS4SA-PTC1-G19)
- GRUNDFOS DDA 17-7 AR-PV/T/C-F-32U7U7BG Digital Dosing Pump - Chemical Metering (97722592)
- CHEM-TECH Metering Pump, 8 GPD, 125 PSI (XP008LVHXG19)
- GRUNDFOS DDE 6-10 B-PV/T/C-X-31I003BG Digital Dosing Pump - Chemical Metering (97721080)
- STENNER Pump Adj Rate 45MHP2 3GPD 100Psi 1/4"W (45MJH1A1STAA)
- Heidolph Chemical Metering Pumps