Shop All Chemical Metering Pumps
Heidolph
Chemical Metering Pump, 65.79 gph
Mfr # 036150030
Zoro # G0253535
product price: $2,483.99
/ea
Free Shipping & Returns
$2,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Voltage 115
- Max. Flow (gpd) - Pumps 1578.96 gpd
- Max. Pressure - Pumps 29 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150030
- Zoro # G0253535
- Country of Origin Germany
- Category Chemical Metering Pumps
Dimensions
Height | 8 55/64 in |
Length | 10 5/64 in |
Width | 6 17/32 in |
Overall Height | 8.9 in |
Overall Length | 10.1 in |
Overall Width | 6.5 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump Repair Kit, Fluid (637161-22-C)
- PULSAFEEDER Flowmeter, Pulse, 88 GPM, 1 1/2 In. (MTR404)
- BASEMENT WATCHDOG BigDog, Sump Pump (BWD12-120C)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- HEIDOLPH Chemical Metering Pump, 12.89 gph (036150050)
- STENNER S Series S407 Metering Pump. 60 GPD 100P (S407XAA3011)
- PULSATRON Diaphragm Metering Pump, 44 GPD, 100 PSI (LPE4SA-KTC1-G19)
- GRUNDFOS DDA 7.5-16 AR-SS/T/SS-F-31VVBG Digital Dosing Pump - Chemical Metering (97722389)
- PULSATRON Diaphragm Metering Pump, 41 GPD, 250 PSI (LPH4SA-KTC1-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 120 GPD, 100 PSI (LPH6SA-PTC3-G19)
- STENNER Econ LD Pump, .04-2.4 OZ/HR, 80 psi, 120V (E10LHMA1S6)
- Heidolph Chemical Metering Pumps