Shop All Chemical Metering Pumps
Heidolph
Chemical Metering Pump, 64.29 gph
Mfr # 036150070
Zoro # G0253517
product price: $3,698.99
/ea
Free Shipping & Returns
$3,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 1542.96 gpd
- Max. Pressure - Pumps 29 psi
- Voltage - Pumps 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150070
- Zoro # G0253517
- Country of Origin Germany
- Category Chemical Metering Pumps
Dimensions
Height | 8 55/64 in |
Width | 6 17/32 in |
Length | 10 5/64 in |
Overall Length | 10.1 in |
Overall Height | 8.9 in |
Overall Width | 6.5 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEMENT WATCHDOG The Basement Watchdog 1/4 HP 2 000 gph Thermoplastic Dual Reed Switch Battery Backup Sump Pump (BWE)
- FLOJET Booster Pump, 3 gpm, 50 psi (R3526144D)
- ARO Logic Assembly, 59917 (59917)
- RACOR Repl, Kit Turbine 900/1000 (RK11-1939)
- HEIDOLPH Chemical Metering Pump, 12.89 gph (036150050)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control (LD03SA-PHC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- MEC-O-MATIC Dispenser, 2400T, Plus Grease Trap (UT24PXA-LTAUXXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH4TA-PTC1-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH8TA-PTCB-G19)
- Heidolph Chemical Metering Pumps