Shop All Chemical Metering Pumps
Heidolph
Chemical Metering Pump, 5 to 120 rpm
Mfr # 036150090
Zoro # G0253508
product price: $5,107.99
/ea
Free Shipping & Returns
$5,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Voltage 115
- Max. Flow (gpd) - Pumps 309.36 gpd
- Max. Pressure - Pumps 29 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150090
- Zoro # G0253508
- Country of Origin Germany
- Category Chemical Metering Pumps
Dimensions
Height | 8 55/64 in |
Width | 6 17/32 in |
Length | 10 5/64 in |
Overall Length | 10.1 in |
Overall Width | 6.5 in |
Overall Height | 8.9 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Sta-Rite J216-21 Vertical Bolt-On Well Casing Adapter, Iron (J216-21)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1HP, 230V (514520)
- DANNER 2600 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2581)
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F00540050)
- HEIDOLPH Chemical Metering Pump, 12.89 gph (036150050)
- STENNER Pump Adj Rate 45MHP2 3GPD 100Psi 1/4"W (45MJH1A1STAA)
- GRUNDFOS DDA 7.5-16 AR-PV/T/C-F-31U7U7BG Digital Dosing Pump - Chemical Metering (97722385)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- GRUNDFOS DDA 7.5-16 AR-SS/T/SS-F-31VVBG Digital Dosing Pump - Chemical Metering (97722389)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-KTCJ-G19)
- STENNER S Series S405 Metering Pump. 150 GPD 25P (S405XAA3011)
- Heidolph Chemical Metering Pumps