Shop All Chemical Metering Pumps
Heidolph
Chemical Metering Pump, 24 to 600 rpm
Mfr # 036150110
Zoro # G0253499
product price: $4,932.99
/ea
Free Shipping & Returns
$4,932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 1542.96 gpd
- Max. Pressure - Pumps 29 psi
- Voltage - Pumps 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150110
- Zoro # G0253499
- Country of Origin Germany
- Category Chemical Metering Pumps
Dimensions
Width | 6 17/32 in |
Height | 8 55/64 in |
Length | 10 5/64 in |
Overall Width | 6.5 in |
Overall Height | 8.9 in |
Overall Length | 10.1 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS C4410-1U Pump Service Kit, #1 Buna; Replaces Alfa Laval Part# 481435 (481435SP)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU58)
- HYDRORAIN Bevel Tool, Corrosion Resistant (02022)
- IFM Flowmeter, LED, 2" BSP, 16 bar, 200" L (SM9000)
- HEIDOLPH Chemical Metering Pump, 12.89 gph (036150050)
- STENNER Econ T 7Day/24Hour Timer Pump 0.44 oz/min 25Psi (E10T2A81S8G1)
- CHEM-TECH Metering Pump, 3 gpd, 110 PSI (X003-XA-AAAAG19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC03SA-PTC1-G19)
- STENNER Econ Stennicator 1:128 ratio 2.7 oz/min 80 Psi (E20MH81S6G1)
- CHEM-TECH Pump, 1/60 hp, 100 psi, 60 Hz, 7.3" L (X024-XC-AAAAXXX)
- PLEWS 2Qt Plastic Measure (75-452)
- Heidolph Chemical Metering Pumps