Shop All Chemical Metering Pumps
Heidolph
Chemical Metering Pump, 13.65 gph
Mfr # 036150010
Zoro # G0253541
product price: $2,660.99
/ea
Free Shipping & Returns
$2,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 327.60 gpd
- Max. Pressure - Pumps 29 psi
- Voltage - Pumps 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150010
- Zoro # G0253541
- Country of Origin Germany
- Category Chemical Metering Pumps
Dimensions
Length | 10 5/64 in |
Width | 6 17/32 in |
Height | 8 55/64 in |
Overall Length | 10.1 in |
Overall Width | 6.5 in |
Overall Height | 8.9 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 150 GPM 220 Degrees F (S20B1I2TANS000.)
- GEORG FISCHER SIGNET Field Mount LCD Indicating Transmitter (3-9900-1)
- ARO Ctrl Hndl Non-Metered, 635392 (635392)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, SS, Bypass (PA 311)
- HEIDOLPH Chemical Metering Pump, 12.89 gph (036150050)
- CHEM-TECH Metering Pump, 15 GPD, 110 PSI (XP015LAHXG19)
- STENNER Pump Head Rebuild Kit - S Series S3007 (S3107K)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LME4TA-PTC1-G19)
- MEC-O-MATIC Dispenser, 2400T, Grease Trap (UT24-XA-LTAUXXX)
- IWAKI 230Ml/Min 0.2Mpa 100-240V-Ac Metering Pump (EHN-B31VHMR)
- STENNER S Series S405 Metering Pump. 150 GPD 25P (S405XAA3011)
- Heidolph Chemical Metering Pumps