Shop All Chemical Metering Pumps
Heidolph
Chemical Metering Pump, 12.89 gph
Mfr # 036150050
Zoro # G0253526
product price: $3,688.99
/ea
Free Shipping & Returns
$3,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 309.36 gpd
- Max. Pressure - Pumps 29 psi
- Voltage - Pumps 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150050
- Zoro # G0253526
- Country of Origin Germany
- Category Chemical Metering Pumps
Dimensions
Height | 8 55/64 in |
Width | 6 17/32 in |
Length | 10 5/64 in |
Overall Width | 6.5 in |
Overall Length | 10.1 in |
Overall Height | 8.9 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435BX713)
- SANDPIPER Diaphragm (286.099.354)
- LIBERTY PUMPS Pump Power Cord (K001140)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Digital, Pulse (900CDPX)
- LINCOLN LUBRICATION Decarbonizer Nozzle Kit (MVA550)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Stroke Control (LC03SA-VVC9-XXX)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3402AA101NG1)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC04SA-PTC1-G19)
- GRUNDFOS DDA 7.5-16 AR-PP/E/C-F-31I003BG Digital Dosing Pump - Chemical Metering (97722358)
- PULSATRON KOPkit (K8PTCB)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V07AA101N)
- Heidolph Chemical Metering Pumps