Shop All Pump Parts
Heidolph
Cassette, PTFE, SS, 14.08 gpd
Mfr # 036150490
Zoro # G0253359
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- Material of Construction PTFE, Stainless Steel
- For Use With 036150480, Mfr. No. 036150460
- Max. Flow (gpd) 14.08
- Special Features Suitable for Tubes with 0.9mm Wall Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150490
- Zoro # G0253359
- Country of Origin Germany
- Category Pump Parts
Dimensions
Details
Item | Cassette |
Material | PTFE, Stainless Steel |
Material of Construction | PTFE, Stainless Steel |
For Use With | 036150480, Mfr. No. 036150460 |
Max. Flow (gpd) | 14.08 |
Special Features | Suitable for Tubes with 0.9mm Wall Thickness |
Max. Flow (GPD) | 14.08 |
Accessory Type | Cassette |
Flow Rate (Maximum) | 37 mL/min |
Compatible with Manufacturer Model Number | 036150460, 036150480 |
Compatible with Pump Type | Peristaltic Chemical Metering Pump |
Product Type | Cassette |
Compatible Manufacturer Part Number | 036150460, 036150480 |
Compatible with Manufacturer Part Number | 036150460, 036150480 |
Compatible with Manufacturer Model Number [NEW] | 036150460, 036150480 |
Compatible Manufacturer Model Number | 036150460, 036150480 |
For Use with Mfr. Model Number | 036150460, 036150480 |
For Use With Mfr. Model Number | 036150460, 036150480 |
Description
Cassette, Compatible with Grainger Part Number 36RN82, 36RN84, Compatible with Manufacturer Model Number 036150460, 036150480, Flow Rate (Maximum) 37 mL/min, Includes Not Applicable, Material PTFE, Stainless Steel, Product Type Cassette, Tubing Connection Size Not Applicable, Compatible with Pump Type Peristaltic Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY EVAPORATIVE MOTOR (732A)
- APACHE Diesel Nozzle, Green, Auto Shut-Off, 1" (99000247)
- DAYTON O-Ring, PPL3407G (PPL3407G)
- DAYTON Pump, Centrifugal, SS, 2 HP, 1 PH (5WXT8)
- A.R. NORTH AMERICA Unloader, XW-XWA, w/Injector (AR20759)
- PULSAFEEDER Pump Repair Kit, Pulsatron (K6KTC3)
- SANDPIPER Pump Repair Kit, Fluid (476.043.635)
- TACO 24 Hour Timer Assembly (265-1)
- SPX Flat Gasket 12/PK (J800505)
- GENERAC Generic 2921606204 0.62 in. Speck Mechanical Seal Assembly (2921606204)
- DAYTON Pump Repair Kit, Fluid (6PY58)
- Heidolph Pump Parts