Shop All Pump Parts
Heidolph
Cassette, PTFE, SS, 138.47 gpd
Mfr # 036150510
Zoro # G0253331
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- Material of Construction PTFE, Stainless Steel
- For Use With Mfr. No. 036150470
- Max. Flow (gpd) 138.47
- Max. Flow (GPD) 138.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150510
- Zoro # G0253331
- Country of Origin Germany
- Category Pump Parts
Dimensions
Details
Item | Cassette |
Material | PTFE, Stainless Steel |
Material of Construction | PTFE, Stainless Steel |
For Use With | Mfr. No. 036150470 |
Max. Flow (gpd) | 138.47 |
Max. Flow (GPD) | 138.47 |
Special Features | Suitable for Tubes with 1.6mm Wall Thickness |
Accessory Type | Cassette |
Product Type | Cassette |
Compatible with Pump Type | Peristaltic Chemical Metering Pump |
Flow Rate (Maximum) | 138 gpd |
Compatible with Manufacturer Model Number | 36150470 |
Compatible with Manufacturer Part Number | 36150470 |
Compatible Manufacturer Part Number | 36150470 |
Compatible with Manufacturer Model Number [NEW] | 36150470 |
Compatible Manufacturer Model Number | 36150470 |
For Use with Mfr. Model Number | 36150470 |
For Use With Mfr. Model Number | 36150470 |
Description
Cassette, Compatible with Grainger Part Number 36RN83, Compatible with Manufacturer Model Number 36150470, Flow Rate (Maximum) 138 gpd, Includes Not Applicable, Material PTFE, Stainless Steel, Product Type Cassette, Tubing Connection Size Not Applicable, Compatible with Pump Type Peristaltic Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZWX1)
- SJE-RHOMBUS Simplex Panel, Single Phase, 0-12A (1046436)
- AQUAMOTION Tanks For Systems W/ Hot Water Tanks. Up To 250 Ft. Total Pipe Length (AMH3K-7)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord (506271)
- JACUZZI Jacuzzi 43124601R Pool Weir Assembly - White (43124601R)
- GARLOCK 1303-FEP COMPRESSON PACKING 1/8IN 1LB PUMP PARTS AND ACCESSORY (41413-1008)
- ARO DIAPHRAGM REPAIR KIT PUMP PARTS AND ACCESSORY (637165-EB)
- FLINT & WALLING Capacitor (135885)
- SPRINGER PARTS LC Internal Seal Kit, FKM #4; Replaces LC Thomsen Part# 9355-VO (9355-VO-SP)
- DAYTON Cup Spreader O-Ring (PPTWA905G)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX1 (22A614)
- Heidolph Pump Parts