Shop All Pump Parts
Heidolph
Cassette, PTFE, SS, 10.27 gpd
Mfr # 036150500
Zoro # G0253340
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- Material of Construction PTFE, Stainless Steel
- For Use With Mfr. No. 036150470
- Special Features Suitable for Tubes with 1.6mm Wall Thickness
- Max. Flow (GPD) 10.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036150500
- Zoro # G0253340
- Country of Origin Germany
- Category Pump Parts
Dimensions
Details
Item | Cassette |
Material | PTFE, Stainless Steel |
Material of Construction | PTFE, Stainless Steel |
For Use With | Mfr. No. 036150470 |
Special Features | Suitable for Tubes with 1.6mm Wall Thickness |
Max. Flow (GPD) | 10.27 |
Max. Flow (gpd) | 10.27 |
Accessory Type | Cassette |
Flow Rate (Maximum) | 27 mL/min |
Compatible with Pump Type | Peristaltic Chemical Metering Pump |
Product Type | Cassette |
Compatible with Manufacturer Model Number | 36150470 |
Compatible with Manufacturer Part Number | 36150470 |
Compatible Manufacturer Part Number | 36150470 |
Compatible with Manufacturer Model Number [NEW] | 36150470 |
Compatible Manufacturer Model Number | 36150470 |
For Use with Mfr. Model Number | 36150470 |
For Use With Mfr. Model Number | 36150470 |
Description
Cassette, Compatible with Grainger Part Number 36RN83, Compatible with Manufacturer Model Number 36150470, Flow Rate (Maximum) 27 mL/min, Includes Not Applicable, Material PTFE, Stainless Steel, Product Type Cassette, Tubing Connection Size Not Applicable, Compatible with Pump Type Peristaltic Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- ACTION PUMP Action Pump Polypropylene Rotary Pump RP-90P (RP-90P)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTS008)
- ALFA LAVAL Service Kit C/Sc Epdm Single Shaft Seal Lkh-20 (9611922122)
- SHURFLO Pump Valve Kit (94-390-05)
- MOYNO Pump Repair Kit, Moyno (3119027000)
- ARO Replacement Ball, PTFE (93278-4)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- A.R. NORTH AMERICA Unloader, 3/8 NPTF and Knob (0215010510)
- MILTON INDUSTRIES Bracket, Piggyback (1163)
- DAYTON Strain Relief Bushing (PPTCOL03G)
- Heidolph Pump Parts