Shop All Lab Mixing Accessories
Heidolph
Carousel Attachment, MultiReax, 26 Vessels
Mfr # 036303530
Zoro # G0181767
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Multi Reax
- Manufacturers Warranty Length 3 yr
- AccessoryType Carousel Attachment
- Product Type Carousel Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303530
- Zoro # G0181767
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Material | PTFE, Stainless Steel |
Item | Carousel Attachment |
For Use With | Multi Reax |
AccessoryType | Carousel Attachment |
Product Type | Carousel Attachment |
Hold Capacity | (26) 15mL Tubes |
Description
Carousel Attachment, For Use With Multi Reax, Material PTFE/Stainless Steel, Includes (26) Vessels, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- ARMSTRONG CEILING & WALL SOLUTIONS Air Purification System, MERV 6 Filter (CTBP51UHZUVCN)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- CAFRAMO Pitched Blade Propellor (A165)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- Heidolph Lab Mixing & Blending