Shop All Lab Mixing Accessories
Heidolph
Carousel Attachment, MultiReax, 12 Vessels
Mfr # 036303540
Zoro # G0181758
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Multi Reax
- Manufacturers Warranty Length 3 yr
- AccessoryType Carousel Attachment
- Product Type Carousel Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303540
- Zoro # G0181758
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Carousel Attachment |
Material | PTFE, Stainless Steel |
For Use With | Multi Reax |
AccessoryType | Carousel Attachment |
Product Type | Carousel Attachment |
Hold Capacity | (12) 50mL Tubes |
Description
Carousel Attachment, For Use With Multi Reax, Material PTFE/Stainless Steel, Includes (12) Vessels, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- CAFRAMO Mixing Impeller, Collapsible Blade (A141)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- UNITED SCIENTIFIC Magnetic Stir Bar, Cross-Shaped, 42 x 42 (MXB42)
- Heidolph Lab Mixing & Blending