Shop All Lab Mixing Accessories
Heidolph
Bottle Tension Plate, Reax 20/4, 20/8
Mfr # 036303520
Zoro # G0181776
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Reax 20/4, 20/8, 20/12
- Manufacturers Warranty Length 3 yr
- Overall Width 3 3/4 in
- AccessoryType Bottle Tension Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303520
- Zoro # G0181776
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Width | 3 3/4 in |
Details
Material | PTFE, Stainless Steel |
Item | Bottle Tension Plate |
For Use With | Reax 20/4, 20/8, 20/12 |
AccessoryType | Bottle Tension Plate |
Product Type | Tension Plate |
Description
Bottle Tension Plate, For Use With Reax 20/4, 20/8, 20/12, Material PTFE, Stainless Steel, Includes Not Applicable, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGE NUNC Nalgene Rectangular Poly Bottle w/Closure, 2gal (2211-0020)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- ZORO SELECT Dispensing Bottle, 8 oz., Imprinted (35608)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- CAFRAMO Anchor Paddle (U044)
- CAFRAMO Turbine Propellor Blade (A551)
- BRANSON Open End Wrench (201-118-010)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- Heidolph Lab Mixing & Blending