Shop All Lab Mixing Accessories
Heidolph
Bottle Set Attachment, 1L
Mfr # 036303500
Zoro # G0181791
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Reax 20/4, 20/8, 20/12 1L
- Manufacturers Warranty Length 3 yr
- AccessoryType Bottle Set Attachment
- Product Type Bottle Set Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036303500
- Zoro # G0181791
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Material | PTFE, Stainless Steel |
Item | Bottle Set Attachment |
For Use With | Reax 20/4, 20/8, 20/12 1L |
AccessoryType | Bottle Set Attachment |
Product Type | Bottle Set Attachment |
Hold Capacity | (4) 1 L Bottles |
Description
Bottle Set Attachment, For Use With Reax 20/4, 20/8, 20/12 1L, Material PTFE/Stainless Steel, Includes (4) Attachments, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 (5685)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- PROFESSIONAL Test Kit Radon In Water (RW103)
- QORPAK Bottle, Wide Mouth, 2 Oz, Round, LDPE, PK48 (PLC-03662)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- Heidolph Lab Mixing Accessories