Shop All Lab Mixing Accessories
Heidolph
Blade Impeller, Overhead Stirrer, BR 14
Mfr # 036300370
Zoro # G0182415
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 8 mm
- For Use With Overhead Stirrer BR 14
- Blade Dia. 4 in
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036300370
- Zoro # G0182415
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Blade Dia. | 4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 15 3/4 in |
Shaft Diameter | 1/4 in |
Blade Diameter | 4 in |
Details
Item | Overhead Stirrer Impeller |
Material | Stainless Steel |
For Use With | Overhead Stirrer BR 14 |
AccessoryType | Blade Impeller |
Product Type | Overhead Stirrer Impeller |
Maximum Speed | 800 RPM |
Number of Blades | 1 |
Blade Shape | Collapsible |
Shaft Material | Stainless Steel |
Blade Material | Stainless Steel |
Description
Blade Impeller, For Use With Overhead Stirrer BR 14, Shaft Dia. 8mm, Shaft Length 400mm, Material Stainless Steel, Blade Dia. 4 In., Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tune-Up Kit, for 285B (IRT285B-TK1)
- WELCH Vacuum Hose, Welch (331040-10)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- CAFRAMO Pitched Blade Propellor (A531)
- CAFRAMO Pitched Blade Propellor (A541)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- CAFRAMO Lab Stand, Compact (A210)
- Heidolph Lab Mixing & Blending