Shop All Lab Mixing Accessories
Heidolph
Blade Impeller, Overhead Stirrer, BR 13
Mfr # 036300360
Zoro # G0182421
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 8 mm
- For Use With Overhead Stirrer BR 13
- Blade Dia. 3 in
- Shaft Length 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300360
- Zoro # G0182421
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Blade Dia. | 3 in |
Shaft Length | 17 3/4 in |
Manufacturers Warranty Length | 3 yr |
Blade Diameter | 3 in |
Shaft Diameter | 1/4 in |
Details
Material | Stainless Steel |
Item | Overhead Stirrer Impeller |
For Use With | Overhead Stirrer BR 13 |
AccessoryType | Blade Impeller |
Blade Material | Stainless Steel |
Product Type | Overhead Stirrer Impeller |
Number of Blades | 1 |
Blade Shape | Square |
Shaft Material | Stainless Steel |
Maximum Speed | 800 RPM |
Description
Blade Impeller, For Use With Overhead Stirrer BR 13, Shaft Dia. 8mm, Shaft Length 450mm, Material Stainless Steel, Blade Dia. 3 In., Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 100 (UNDHMTLS-1000)
- THERMCO Hydrometer, Salt, 0.5 (GW2511X)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- CAFRAMO Anchor Paddle (U044)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- FLOTOOL FUNNEL RESIN RED 12.5"" (10705)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- Heidolph Lab Mixing Accessories