Shop All Lab Mixing Accessories
Heidolph
Anchor-Type Impeller, Anchor AR 19
Mfr # 036300450
Zoro # G0182336
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With Overhead Stirrer Anchor AR 19
- Shaft Dia. 8 mm
- Blade Dia. 5 mm
- Shaft Length 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300450
- Zoro # G0182336
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Blade Dia. | 5 mm |
Shaft Length | 13 3/4 in |
Manufacturers Warranty Length | 3 yr |
Blade Diameter | 1/4 in |
Shaft Diameter | 1/4 in |
Details
Item | Overhead Stirrer Impeller |
Material | PTFE |
For Use With | Overhead Stirrer Anchor AR 19 |
AccessoryType | Anchor-Type Impeller |
Blade Shape | Anchor |
Maximum Speed | 800 RPM |
Shaft Material | Stainless Steel |
Product Type | Overhead Stirrer Impeller |
Number of Blades | 1 |
Blade Material | PTFE |
Description
Anchor-Type Impeller, For Use With Overhead Stirrer Anchor AR 19, Shaft Dia. 8mm, Shaft Length 350mm, Material PTFE, Blade Dia. 5mm, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- ADVANTEC MFS Glass Fiber Membrane Filters, GC-50, 47mm, PK100 (GC5047MM)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- INCU-SHAKER Incubator, 230V, Metal/Stainless Steel, 2A (H3501-E)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- SCIENFIC INDUSTRIES GENIE Blue Adhering Mat, Pack of 1 (SI-1617)
- VELP SCIENTIFIC Stirring Shaft w/Turbo Propeller (A00001310)
- GENIE Small Ampule Tube Attachment (SI-0570)
- Heidolph Lab Mixing Accessories