Shop All Fabric & Sewing
Heidi Soft
Heidi Soft Marine 6858 Marine Grade Upholstery Vinyl Fabric; Medium Teal
Mfr # HEIDI6858
Zoro # G504135885
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidi Soft
- MFR # HEIDI6858
- Zoro # G504135885
- Country of Origin China
- Category Fabric & Sewing
Description
Backing is a Hi-Loft 100% Polyester Ultraviolet AATCC 16 Xeno Test 150: Pass Abrasion ASTM D3889-87 Taber CS-17 500g: N/C at 200 cycles Stitching Strength DIN 54301 lbs (min): Warp=19, Fill=13 Adhesion ASTM D-751-89 lbs/in(min): Warp=10 Fill=10.
Features- Marine Grade Upholstery Vinyl
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Do Not Use Powered Abrasives or Steel Wool
- Products of this nature will always result in additional damage
- Remove most stains with a soft cloth or sponge, mild soap & water
- If stubborn stains remain, use a soft brush
- Rinse Thoroughly with clean water & wipe dry
- Mild Soap & Water
- Upholstery Outdoor Automotive Seating
- Color: Medium Teal
- Abrasion: Exceeds 50,000 Double Rubs
- Backing Content: 100% Polyester
- Backing Weight: 6.18 oz Per Lineal Yard
- Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyvinyl Chloride
- Dimenstability: Elongation ASTM D-751-89 % Average: Warp=69 Fill=154
- Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours
- Mildew: Mildew Resistant
- Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191M-5134 - Warp = 37 lbs & Fill = 41 lbs
- Tensilestrength: Passes ASTM D751 - Warp = 129 lbs & Fill = 110 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 29.00 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-MARK PRODUCTS Dri-Mark, Smart Money Counterfeit Bill Detector Pen For Use W/u.s. Currency, 3PK (3513B1)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 36 x 24, White/Natural (3891U00-01)
- DESIGNER FABRICS Designer Fabrics G722 54 in. Wide ; Brown; Solid Outdoor Indoor Marine Vinyl (G722)
- DESIGNER FABRICS Designer Fabrics K0240D 54 in. Wide Beige Thin Horizontal Lined Upholstery Fabric (K0240D)
- SUPER 20 Gauge 2 Smoke Super Clear Fabric for Windows Light Tint (SUPER2SMOKE20NP)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- DESIGNER FABRICS Designer Fabrics F701 54 in. Wide Dark Red And Gold; Leaf Floral Heavy Duty Crypton Commercial Grade Upholstery Fabric (F701)
- TEXTILE CREATIONS Textile Creations DAK-26 Dakota; Navy Cream Ikat Star (DAK-26)
- DESIGNER FABRICS Designer Fabrics G366 54 in. Wide Brown; Shiny Smooth Upholstery Faux Leather (G366)
- Heidi Soft