Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 72 mm Steel, Zinc Flake Finish
Mfr # HLS-72
Zoro # G800713794
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 72 mm
- Outside Diameter 105 mm
- Minimum Thickness 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-72
- Zoro # G800713794
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 72 mm |
Outside Diameter | 105 mm |
Inside Diameter | 75.1 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 9.5 mm |
Maximum Thickness | 9.5 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Washer Material Grade | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Pan Head Phillips Drive, 100 PK (53799)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933242)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.3600)
- ZORO SELECT Common Nail, 6 in L, 60D (10105060)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLB-16)
- HEICO-LOCK Zinc-Flake Coated PK 10 (HKB-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 22 mm Steel, Zinc Flake Finish, 100 PK (HLS-22)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3.5 mm Steel, Zinc Flake Finish, 200 PK (HLB-3.5)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1231)
- Heico-Lock Wedge Lock Washers