Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLS-6SS
Zoro # G600713710
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 6 mm
- Outside Diameter 10.8 mm
- Minimum Thickness 1.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heico-Lock
- MFR # HLS-6SS
- Zoro # G600713710
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 10.8 mm |
Inside Diameter | 6.5 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 1.7 mm |
Maximum Thickness | 1.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Flat Washer, For Screw Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH58SOD2P10)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0120 In (16715)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (07572)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02535)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK (HLB-3/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK (HLS-12)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 100 PK (HLB-12)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK (HLS-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK (HLS-11)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 200 PK (SSG-103)
- Heico-Lock Wedge Lock Washers