Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLB-6SS
Zoro # G800713718
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 6 mm
- Outside Diameter 13.5 mm
- Minimum Thickness 2.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heico-Lock
- MFR # HLB-6SS
- Zoro # G800713718
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 13.5 mm |
Inside Diameter | 6.5 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 2.7 mm |
Maximum Thickness | 2.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 1-3/4 in L, 15 PK (822415G)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM223120N)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0150)
- DRIV-LOK Groove Pin, 1/4" x 2", Type A Zinc (GP-0250-2000-A)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish, 100 PK (HLS-14)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLB-10)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8"SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK (HLS-6)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3.5 mm Steel, Zinc Flake Finish, 200 PK (HLB-3.5)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK (HLB-3/4")
- Heico-Lock Wedge Lock Washers