Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLB-5SS
Zoro # G300713775
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 5 mm
- Outside Diameter 10.8 mm
- Minimum Thickness 1.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heico-Lock
- MFR # HLB-5SS
- Zoro # G300713775
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 5 mm |
Outside Diameter | 10.8 mm |
Inside Diameter | 5.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 1.7 mm |
Maximum Thickness | 1.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Washer Material Grade | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (02804-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 5 PK (79471)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61908)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.060.1000)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Flake Finish, 200 PK (HLS-3)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8"SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK (HLS-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK (HLS-39)
- NORD-LOCK Wedge Lock Washer, For Screw Size #5 Steel, Advanced Corrosion Resistance Finish, 200 PK (1206)
- Heico-Lock Wedge Lock Washers