Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK
Mfr # HLS-3/8"
Zoro # G600713772
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 3/8 in
- Outside Diameter 0.63 in
- Minimum Thickness 0.106 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heico-Lock
- MFR # HLS-3/8"
- Zoro # G600713772
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.63 in |
Inside Diameter | 0.406 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 0.106 in |
Maximum Thickness | 0.106 in |
System of Measurement | Inch |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490030)
- GLAZELOCK 1/4" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 500pc/box (GLZ10-S)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/8 in W, 1/8 in H (WWG300125012536)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLB-10)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8"SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-101)
- Heico-Lock Wedge Lock Washers