Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 33 mm Steel, Zinc Flake Finish, 25 PK
Mfr # HLS-33SS
Zoro # G300713768
product price: $285.99
/pk 25, $11.44/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 33 mm
- Outside Diameter 48.5 mm
- Minimum Thickness 6.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-33SS
- Zoro # G300713768
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 33 mm |
Outside Diameter | 48.5 mm |
Inside Diameter | 34.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 6.7 mm |
Maximum Thickness | 6.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 6 ft, Steel, Grade A, Black Oxide Finish (U20200.200.7200)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- AMPG Coupling Nut Reducer, M10 and M12, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M10XM12)
- ZORO SELECT Binding Barrel, #8-32, 5 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA73)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK (HLS-11)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK (HLS-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK (HLB-3/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 22 mm Steel, Zinc Flake Finish, 100 PK (HLS-22)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- Heico-Lock Lock Washers