Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 33 mm Steel, Zinc Flake Finish, 25 PK
Mfr # HLS-33
Zoro # G800713763
product price: $99.25
/pk 25, $3.97/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 33 mm
- Outside Diameter 48.5 mm
- Minimum Thickness 6.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-33
- Zoro # G800713763
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 33 mm |
Outside Diameter | 48.5 mm |
Inside Diameter | 34.4 mm |
Outside Dia. | 48.5 mm |
Fits Bolt Sizes | 33mm |
Inside Dia. | 34.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 6.7 mm |
Maximum Thickness | 6.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Thickness | 6.7 mm |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 2 PK (1543)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-3)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-253)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (U22281.062.0001)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK (HLB-3/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK (HLS-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 100 PK (HLB-12)
- DISC-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-104)
- Heico-Lock Lock Washers