Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK
Mfr # HLS-30
Zoro # G800713787
product price: $191.99
/pk 50, $3.84/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 30 mm
- Outside Diameter 47 mm
- Minimum Thickness 6.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-30
- Zoro # G800713787
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 30 mm |
Outside Diameter | 47 mm |
Inside Diameter | 31.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 6.7 mm |
Maximum Thickness | 6.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-1018-PK5)
- ZORO SELECT M3-0.50 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0008)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (430238-PG)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (M07000.050.0014)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK (HLB-3/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 100 PK (HLB-12)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4"SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 50 PK (2730)
- Heico-Lock Lock Washers