Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 25 PK
Mfr # HLB-30SS
Zoro # G800713749
product price: $429.99
/pk 25, $17.20/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 30 mm
- Outside Diameter 58.5 mm
- Minimum Thickness 6.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLB-30SS
- Zoro # G800713749
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 30 mm |
Outside Diameter | 58.5 mm |
Inside Diameter | 31.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 6.7 mm |
Maximum Thickness | 6.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Washer Material Grade | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK5 (U51580.012.0200)
- ARROW FASTENER Heavy Duty Staples, Flat Crown, 3/8 in Leg L, Steel (50624)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSB-165)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.043.0175)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 100 PK (HLS-1")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 100 PK (HLB-12)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8"SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Flake Finish, 200 PK (HLS-3)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2804)
- Heico-Lock Wedge Lock Washers