Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLS-3SS
Zoro # G300713799
product price: $127.99
/pk 200, $0.64/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 3 mm
- Outside Diameter 7 mm
- Minimum Thickness 1.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-3SS
- Zoro # G300713799
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 3 mm |
Outside Diameter | 7 mm |
Inside Diameter | 3.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 1.7 mm |
Maximum Thickness | 1.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK (M04114.100.0035)
- METABO HPT Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees, 1000 PK (20105SHPT)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1236)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP8BL)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK (HLS-6)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Flake Finish, 200 PK (HLS-3)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 200 PK (1090)
- Heico-Lock Lock Washers