Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK
Mfr # HLS-24
Zoro # G300713812
product price: $183.99
/pk 100, $1.84/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 24 mm
- Outside Diameter 39 mm
- Minimum Thickness 3.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-24
- Zoro # G300713812
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 24 mm |
Outside Diameter | 39 mm |
Inside Diameter | 25.3 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 3.7 mm |
Maximum Thickness | 3.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64066)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS12312)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714TP)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (50345)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4"SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK (HLS-39)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 100 PK (HLS-1")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK (HLS-12)
- ZORO SELECT Wedge Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (5MXD9)
- Heico-Lock Wedge Lock Washers