Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 22 mm Steel, Zinc Flake Finish, 50 PK
Mfr # HLB-22
Zoro # G700713801
product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 22 mm
- Outside Diameter 42 mm
- Minimum Thickness 4.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLB-22
- Zoro # G700713801
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 22 mm |
Outside Diameter | 42 mm |
Inside Diameter | 23.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 4.7 mm |
Maximum Thickness | 4.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Washer Material Grade | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (31427)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36230.037.0001)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK (HLS-24)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8")
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2707)
- Heico-Lock Wedge Lock Washers