Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 22 mm Steel, Zinc Flake Finish, 100 PK
Mfr # HLS-22
Zoro # G300713713
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 22 mm
- Outside Diameter 34.5 mm
- Minimum Thickness 3.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-22
- Zoro # G300713713
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 22 mm |
Outside Diameter | 34.5 mm |
Inside Diameter | 23.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 3.7 mm |
Maximum Thickness | 3.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (03356)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (74265)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-32, Carbon Steel, Zinc Plated (A0430120000Z)
- ZORO SELECT Spring P, Coiled, 3/32x5/16,775lb, PK100 (U39140.009.0031)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLS-5)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3.5 mm Steel, Zinc Flake Finish, 200 PK (HLB-3.5)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK (HLS-6)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK (HLS-11)
- HEICO-LOCK Zinc-Flake Coated PK 10 (HKB-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8"SS)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 316 Stainless Steel, Plain Finish, 100 PK (1107)
- Heico-Lock Wedge Lock Washers