Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 18 mm Steel, Zinc Flake Finish, 100 PK
Mfr # HLS-18
Zoro # G600713765
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 18 mm
- Outside Diameter 29 mm
- Minimum Thickness 3.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-18
- Zoro # G600713765
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 18 mm |
Outside Diameter | 29 mm |
Inside Diameter | 19.5 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 3.7 mm |
Maximum Thickness | 3.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Washer Material Grade | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Stainless Steel, 316, Plain Finish (U55070.125.3600)
- ZORO SELECT Spacer, #12 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRF061021GR)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (63306)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 35 PK (B01200.062.0700)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLS-5)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK (HLB-3/4")
- Heico-Lock Lock Washers