Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK
Mfr # HLB-16
Zoro # G700713771
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 16 mm
- Outside Diameter 30.7 mm
- Minimum Thickness 3.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLB-16
- Zoro # G700713771
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 16 mm |
Outside Diameter | 30.7 mm |
Inside Diameter | 17 mm |
Fits Bolt Sizes | 16mm |
Outside Dia. | 30.7 mm |
Inside Dia. | 17 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 3.7 mm |
Maximum Thickness | 3.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Thickness | 3.7 mm |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (42A0816-EA-50)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38408)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 10 PK (SE-74SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- HEICO-LOCK Zinc-Flake Coated PK 10 (HKB-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Flake Finish, 200 PK (HLS-3)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8"SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLB-10)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4")
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish (1600)
- Heico-Lock Lock Washers